Shop GUARDIAN EQUIPMENT

Plumbed Eyewash, Wall Mount, Plumbed, 10 in H., 16 in W

  • Mfr # G1750TP
  • Zoro # G1244595

product price: 
$
538.48
/ea
Free Shipping & Returns

Key Features

Height
10 in
Width
16 in
Color
Orange
Installation Type
Plumbed
Eye Wash and Shower Mounting
Wall
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
G1750TP
Zoro #
G1244595
UPC #
-
Country of Origin
United States

Dimensions

Height
10 in
Width
16 in
Depth
13 in
Outlet Pipe Size
1 1/2 in
Mount Hole Diameter
3/8 in
Bowl Diameter
11 3/4 in
Inlet Pipe Size
1/2 in
Electrical Cord Length
Not Available

Details

Item
Plumbed Eyewash
Color
Orange
Installation Type
Plumbed
Eye Wash and Shower Mounting
Wall
Includes
Hi-Visibility Identification Sign, Inspection Tag, Nylon Flip-Top Dust Cover
Activation
Push Plate
Eyewash Bowl Material
Plastic
Standards
ANSI Z358.1-2014
Valve Material
Chrome Plated Brass
Pipe Material
Chrome-Plated Brass
Mounting Style
Standard
Hazardous Location Rating
Not Rated
Inlet Pipe Thread Type
NPT
Assembly
Assembled
Inlet Pipe Gender
Female
Outlet Pipe Gender
Female
Barrier Free
No
Handle Material
Aluminum
Bowl Style
Uncovered
ANSI Compliance
Supplemental Only
Environment
General Purpose
Includes Drench Hose
No
Coverage
Eyes and Face
Mount Type
Wall
Spray Head Style
Covered
Includes Foot Pedal
No
Number of Spray Heads
2
Wire Color
Orange

Description

Plumbed Eyewash, Activation Push Plate, Barrier Free No, Bowl Style Uncovered, Color Orange, Coverage Eyes and Face, Depth 13 in, Height 10 in, Width 16 in, Environment General Purpose, Eyewash Bowl Material Plastic, Hazardous Location Rating Not Rated, Includes Hi-Visibility Identification Sign, Inspection Tag, Nylon Flip-Top Dust Cover, Includes Drench Hose No, Includes Foot Pedal No, Inlet Pipe Gender Female, Inlet Pipe Size 1/2 in, Inlet Pipe Thread Type NPT

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.