Shop NEUTRAFLUSH
See all product information
Create Account
Eyewash station
- Mfr # SFCESUS
- Zoro # G124162032
product price:Â
$
164.99
/ea
Free Shipping & Returns
Key Features
Housing Depth
6 3/4 in
Housing Height
18 1/4 in
Number of Bottles Included
2
Bottle Size
16 oz
Housing Width
14 1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SFCESUS
- Zoro #
- G124162032
- UPC #
- 9341394028395
- Country of Origin
- United States
Dimensions
- Housing Depth
- 6 3/4 in
- Housing Height
- 18 1/4 in
- Bottle Size
- 16 oz
- Housing Width
- 14 1/2 in
Details
- Item
- Eyewash station
- Number of Bottles Included
- 2
- Housing Capacity
- 2
- Includes
- (2) 16oz Eyewash Bottles
- Sub-Brand
- AERO
Description
Eyewash station, Bottle Size 16 oz, Housing Capacity 2, Housing Depth 6 3/4 in, Housing Height 18 1/4 in, Housing Width 14 1/2 in, Includes (2) 16oz Eyewash Bottles, Number of Bottles Included 2, Sub-Brand AERO, Housing Included Yes
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.