Wall-Mounted Eyewash Station
Mfr # G5046BP
Zoro # G0613737
product price: $634.99
/ea
Free Shipping & Returns
Key Features
Color
Gray
Installation Type
Plumbed
Eye Wash and Shower Mounting
Wall
Includes
Identification Sign, Inspection Tag, Wall Bracket
Activation
Squeeze Handle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
G5046BP
Zoro #
G0613737
UPC #
-
Country of Origin
United States
Dimensions
Hose Length
12 ft
Inlet Pipe Size
3/8 in
Details
Item
Dual Head Drench Hose
Color
Gray
Installation Type
Plumbed
Eye Wash and Shower Mounting
Wall
Includes
Identification Sign, Inspection Tag, Wall Bracket
Activation
Squeeze Handle
Standards
ANSI Z358.1-2014
Valve Material
Forged Brass
Features
Backflow Preventer
Hose Material
Nylon
Mounting Style
Standard
Drench Hose Type
Stand-Alone
Maximum Flow Rate
3.2 gpm
Burst Strength
180 psi
Inlet Pipe Thread Type
NPT
Spray Head Style
Covered
Environment
General Purpose
Coverage
Eyes
Inlet Pipe Gender
Female
Compatible with Brand
Guardian
Mount Type
Wall
ANSI Compliance
Primary
Description
Dual Head Drench Hose, Burst Strength 180 psi, Color Gray, Compatible with Brand Guardian, Drench Hose Type Stand-Alone, Environment General Purpose, Hose Length 12 ft, Hose Material Nylon, Includes Identification Sign, Inspection Tag, Wall Bracket, Inlet Pipe Gender Female, Inlet Pipe Size 3/8 in, Inlet Pipe Thread Type NPT, Maximum Flow Rate 3.2 gpm, Mount Type Wall, Mounting Style Standard, Activation Squeeze Handle, ANSI Compliance Primary, Coverage Eyes, Features Backflow Preventer
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.