Wall Mtd Dual Head Drench Hose, Brass, Gray, For Use With, Eyewashes
Mfr # G5046VB
Zoro # G1244525
product price: $659.99
/ea
Free Shipping & Returns
Key Features
For Use With
Eyewashes
Material
Brass
Color
Gray
Includes
Bracket, Spring Clips
Standards
ANSI Z358.1 - 2014
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
G5046VB
Zoro #
G1244525
UPC #
-
Country of Origin
United States
Details
Item
Wall Mtd Dual Head Drench Hose
For Use With
Eyewashes
Material
Brass
Color
Gray
Includes
Bracket, Spring Clips
Standards
ANSI Z358.1 - 2014
Features
(2) GS-plus(TM) Spray Heads, Each with A Flip-Top Dust Cover, 1.6 Gpm Flow Control Filters, In Line Vacuum Breaker, 12 ft Nylon Coiled Hose, Locking Clip, 3/8 in NPT Female Inlet, Brass Squeeze Valve
Sub-Category
Eyewash/Drench Hose Units
Accessory Type
Eyewash/Drench Hose
Description
Eyewash/Drench Hose, Material Brass, Gray, Features (2) GS-plus(TM) Spray Heads, Each with A Flip-Top Dust Cover, 1.6 Gpm Flow Control Filters, In Line Vacuum Breaker, 12 ft Nylon Coiled Hose, Locking Clip, 3/8 in NPT Female Inlet, Brass Squeeze Valve, For Use With Eyewashes, Standards ANSI Z358.1 - 2014, Includes Bracket, Spring Clips, Eyewash/Drench Hose Units
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.