Zoro Homepage

Extended Guardrail Gusset, 16 In. H

  • Mfr # 61027

  • Zoro # G3332537


product price: $8.89
/ea

Key Features

Material
Galvanized Steel
For Use With
Mfr. No. 61133
Overall Height
16 in
Color
Gray
Construction
Galvanized Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
61027
Zoro #
G3332537
UPC #
672421610276
Country of Origin
China

Dimensions

Overall Height
16 in

Details

Item
Extended Guardrail Gusset
Material
Galvanized Steel
For Use With
Mfr. No. 61133
Color
Gray
Construction
Galvanized Steel
Mounting Type
Permanent
Standards
OSHA 1926.502(B)(3), ANSI A10, ANSI Z359
Guardrail Material
Gray Galvanized Steel

Description

Extended Guardrail Gusset, Color Gray, For Use With Mfr. No. 61133, Material Steel, Overall Height 16 in, Standards OSHA 1926.502(B)(3), ANSI A10, ANSI Z359

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.