Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Eyewash, Portable, Self-Contained, 16 Gal, Green

  • Mfr # GUA1540B

  • Zoro # G802500880


product price: $414.89
/ea
Free Shipping & Returns

Key Features

Color
Green
Includes
Self-contnd Gravity-flow Eyewash Unit; Hanging Bracket; Compliance Sign; Drain Hose
Bottle Size
16 gal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GUA1540B
Zoro #
G802500880
UPC #
13536112369
Country of Origin
United States

Dimensions

Bottle Size
16 gal

Details

Item
Portable Eye Wash Unit
Color
Green
Includes
Self-contnd Gravity-flow Eyewash Unit; Hanging Bracket; Compliance Sign; Drain Hose

Description

Self-contained, gravity-flow eyewash unit uses gravity to deliver water through dual spray heads. Eye wash delivers more than 14 gallons of water for 15 minutes, complying with the provisions of ANSI Z358.1-2004 for eyewashes. Rugged, plastic tank can be installed in a wide variety of locations. Ideal for use where a continuous supply of portable water is not available, especially in remote plant areas, low-traffic and/or low-hazard areas. Eye wash includes preservative, hanging bracket, compliance sign and drain hose.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.