Antifatigue Mat, 48" L x 36" W, Cleated, Black

  • Mfr # 34030401

  • Zoro # G4228321


product price: $61.69
/ea

Key Features

Color
Black
Length
48"
Width
36"
Material
100% Rubber
Surface Material
Cleated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
34030401
Zoro #
G4228321
UPC #
847029016182
Country of Origin
India

Dimensions

Length
48"
Width
36"

Details

Item
Antifatigue Mat
Color
Black
Material
100% Rubber
Surface Material
Cleated
Standards
NFSI Certified
Mat Shape
Rectangular
Weight
21 lbs

Description

Guardian Free Flow Comfort Utility Floor Mat, 36 x 48, Black

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.