
Antifatigue Mat, 60" L x 36" W, 0.38" Thickness, Molded Ribbed, Black
Mfr # 24030502
Zoro # G4228452
product price:Â $59.59
/eaKey Features
Color
Black
Length
60"
Material
Polypropylene
Thickness
0.38"
Surface Material
Molded Ribbed
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
24030502
Zoro #
G4228452
UPC #
847029040224
Country of Origin
United States
Dimensions
Length
60"
Width
36"
Thickness
0.38"
Details
Item
Antifatigue Mat
Color
Black
Material
Polypropylene
Surface Material
Molded Ribbed
Application
Indoor
Mat Shape
Rectangular
Weight
10.5 lbs
Description
Guardian Air Step Antifatigue Mat, Polypropylene, 36 x 60, Black
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.