Zoro Homepage

Antifatigue Mat, 60" L x 36" W, 0.5" Thickness, Solid PVC, Black

  • Mfr # 44030535

  • Zoro # G7733361


product price: $128.99
/ea
Free Shipping & Returns

Key Features

Length
60"
Material
Closed Cell PVC
Thickness
0.5"
Surface Material
Solid PVC
Application
Indoor
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
44030535
Zoro #
G7733361
UPC #
847029018155
Country of Origin
United States

Dimensions

Length
60"
Width
36"
Thickness
0.5"
Size
No Lip

Details

Item
Antifatigue Mat
Color
Black
Material
Closed Cell PVC
Surface Material
Solid PVC
Application
Indoor
Mat Shape
Rectangular
Weight
15 lbs

Description

Guardian Pro Top Anti-Fatigue Mat, PVC Foam/Solid PVC, 36 x 60, Black

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.