
Antifatigue Mat, 60" L x 36" W, 0.5" Thickness, Solid PVC, Gray
Mfr # 44030550
Zoro # G7733422
product price: $138.99
/ea
Free Shipping & Returns
Key Features
Length
60"
Material
Closed Cell PVC
Thickness
0.5"
Surface Material
Solid PVC
Mat Shape
Rectangular
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
44030550
Zoro #
G7733422
UPC #
847029018179
Country of Origin
United States
Dimensions
Length
60"
Width
36"
Thickness
0.5"
Details
Item
Antifatigue Mat
Color
Gray
Material
Closed Cell PVC
Surface Material
Solid PVC
Mat Shape
Rectangular
Weight
15 lbs
Description
Guardian Pro Top Anti-Fatigue Mat, PVC Foam/Solid PVC, 36 x 60, Gray
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.