
Floor Mat, 0.13" Thick, Charcoal, 36 in W x 60 in L
Mfr # EG030504
Zoro # G4077444
product price: $71.95
/eaKey Features
Overall Width
36 in
Overall Length
60 in
Size
36 in x 60 in
Color
Charcoal
Backing Material
Rubber®
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
EG030504
Zoro #
G4077444
UPC #
847029012214
Country of Origin
United States
Dimensions
Overall Width
36 in
Overall Length
60 in
Size
36 in x 60 in
Thickness
0.13"
Details
Item
Floor Mat
Color
Charcoal
Backing Material
Rubber®
Mat Shape
Rectangular
Application
Indoor Entryway
Weight
11 lbs
Backing Type
Textured
Backing Material and Surface Material
Plastic
Surface Design
Wiper Mat
Description
Guardian EcoGuard Indoor/Outdoor Wiper Mat, Rubber, 36 x 60, Charcoal
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.