Floor Mat, 0.25" Thick, Charcoal, 24 in W x 36 in L

  • Mfr # EGDFB020304

  • Zoro # G5889296


product price:  $29.39
/ea

Key Features

Overall Width
24 in
Overall Length
36 in
Color
Charcoal
Backing Material
Crumb Rubber
Thickness
0.25"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EGDFB020304
Zoro #
G5889296
UPC #
847029018278
Country of Origin
United States

Dimensions

Overall Width
24 in
Overall Length
36 in
Size
24 in x 36 in
Thickness
0.25"

Details

Item
Floor Mat
Color
Charcoal
Backing Material
Crumb Rubber
Weight
5 lbs
Application
Indoor
Backing Type
Textured
Backing Material and Surface Material
Recycled Bottles for Carpet; Recycled Tires for Rubber Backing
Mat Shape
Rectangular
Surface Application
Carpet
Surface Design
Wiper Mat

Description

Mat,24 In. x 36 In.,Ecoguard,Charcoal

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.