Floor Mat, 0.25" Thick, Charcoal, 36 in W x 120 in L

  • Mfr # EGDFB031004

  • Zoro # G5889269


product price: $136.99
/ea
Free Shipping & Returns

Key Features

Overall Width
36 in
Overall Length
120 in
Color
Charcoal
Backing Material
Crumb Rubber
Thickness
0.25"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
EGDFB031004
Zoro #
G5889269
UPC #
847029018308
Country of Origin
United States

Dimensions

Overall Width
36 in
Overall Length
120 in
Size
36 in x 120 in
Thickness
0.25"

Details

Item
Floor Mat
Color
Charcoal
Backing Material
Crumb Rubber
Weight
17 lbs
Application
Indoor
Backing Type
Textured
Backing Material and Surface Material
Recycled Bottles for Carpet; Recycled Tires for Rubber Backing
Mat Shape
Rectangular
Surface Design
Wiper Mat
Surface Application
Carpet

Description

Mat,36 In. x 120 In.,Ecoguard,Charcoal

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.