Floor Mat, 0.25" Thick, Charcoal, 72 in W x 72 in L

  • Mfr # EGDSF030604

  • Zoro # G4077480


product price: $87.99
/ea
Free Shipping & Returns

Key Features

Overall Width
72 in
Overall Length
72 in
Color
Charcoal
Backing Material
Crumb Rubber
Thickness
0.25"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EGDSF030604
Zoro #
G4077480
UPC #
847029018254
Country of Origin
United States

Dimensions

Overall Width
72 in
Overall Length
72 in
Size
72 in x 72 in
Thickness
0.25"

Details

Item
Floor Mat
Color
Charcoal
Backing Material
Crumb Rubber
Mat Shape
Rectangular with Single Fan
Weight
12 lbs
Features
Single Fan
Application
Indoor
Style
Single Fan
Backing Type
Textured
Backing Material and Surface Material
Recycled Bottles for Carpet; Recycled Tires for Rubber Backing
Surface Design
Wiper Mat
Surface Application
Carpet

Description

Guardian EcoGuard Diamond Floor Mat, Single Fan, 36 x 72, Charcoal

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.