Floor Mat, 0.38" Thick, Charcoal, 48 in W x 72 in L

  • Mfr # 64040630

  • Zoro # G4077359


product price:  $89.35
/ea
Free Shipping & Returns

Key Features

Overall Width
48 in
Overall Length
72 in
Backing Material
Vinyl
Thickness
0.38"
Weight
16.5 lbs
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
64040630
Zoro #
G4077359
UPC #
847029041061
Country of Origin
United States

Dimensions

Overall Width
48 in
Overall Length
72 in
Size
48 in x 72 in
Thickness
0.38"

Details

Item
Floor Mat
Color
Charcoal
Backing Material
Vinyl
Weight
16.5 lbs
Mat Shape
Rectangular
Application
Indoor
Backing Type
Textured
Backing Material and Surface Material
Polypropylene
Surface Design
Wiper Mat

Description

Guardian Golden Series Indoor Wiper Mat, Polypropylene, 48 x 72, Charcoal

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.