Floor Mat, 0.38" Thick, Gray, 36 in W x 60 in L

  • Mfr # 94030530

  • Zoro # G303666269


product price:  $67.79
/ea

Key Features

Overall Width
36 in
Overall Length
60 in
Backing Material
Rubber
Thickness
0.38"
Weight
7.5 lbs
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
94030530
Zoro #
G303666269
UPC #
847029045274
Country of Origin
United States

Dimensions

Overall Width
36 in
Overall Length
60 in
Size
36 in x 60 in
Thickness
0.38"

Details

Item
Floor Mat
Color
Gray
Backing Material
Rubber
Weight
7.5 lbs
Standards
NFSI Certified
Application
Indoor
Backing Type
Textured
Backing Material and Surface Material
Nylon/Polypropylene
Mat Shape
Rectangular
Surface Design
Wiper Mat

Description

Your co-workers, customers and visitors will find style and performance at their footsteps. These floor mats feature bold, lustrous nylon carpeting and a "picture frame" all-rubber backing. Dust, moisture and grime are stopped at the door. The reinforced border edges increase strength and durability. The innovative backing allows mat to lie flat at edges to ensure stability and help reduce risk of tripping.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.