
Floor Mat, 0.38" Thick, Gray, 48 in W x 72 in L
Mfr # 94040630
Zoro # G8239274
product price: $119.06
/ea
Free Shipping & Returns
Key Features
Overall Width
48 in
Overall Length
72 in
Backing Material
Rubber
Thickness
0.38"
Application
Indoor
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
94040630
Zoro #
G8239274
UPC #
847029046721
Country of Origin
United States
Dimensions
Overall Width
48 in
Overall Length
72 in
Size
48 in x 72 in
Thickness
0.38"
Details
Item
Floor Mat
Color
Gray
Backing Material
Rubber
Application
Indoor
Weight
11.5 lbs
Standards
NFSI Certified
Backing Type
Textured
Backing Material and Surface Material
Nylon/Polypropylene
Mat Shape
Rectangular
Surface Design
Wiper Mat
Description
Guardian Platinum Series Indoor Wiper Mat, Nylon/Polypropylene, 48 x 72, Gray
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.