Zoro Homepage

EcoGuard Indoor Wiper Mats, Charcoal (or Charcoal Gray), 24" W x 36" L

  • Mfr # MLLEG020304

  • Zoro # G902208440


product price: $28.89
/ea

Key Features

Width
24"
Length
36"
Size
24 in x 36 in
Color
Charcoal (or Charcoal Gray)
Material
Rubber
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MLLEG020304
Zoro #
G902208440
UPC #
847029012207
Country of Origin
United States

Dimensions

Width
24"
Length
36"
Size
24 in x 36 in

Details

Item
Wiper Mat
Color
Charcoal (or Charcoal Gray)
Material
Rubber
Application
Indoor; Outdoor; Carpeted Floor; Hard Floor

Description

Floor mat keeps both your interiors and the environment clean, safe and healthy. The carpeted surface is made from post-consumer material to promote an eco-friendly design. Durable, crumb rubber backing is wear-resistant. Bi-level construction traps dirt below the surface to effectively wipe your shoes clean while the beveled edge reduces trips and falls. This easy-to-clean mat is designed for hard surface floors and low-pile carpets.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.