Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Scraper Mat, 0.25" Thick, Brown, 36 in W x 60 in L

  • Mfr # WG030514

  • Zoro # G4077523


product price: $77.17
/ea
Free Shipping & Returns

Key Features

Overall Width
36 in
Overall Length
60 in
Color
Brown
Backing Material
Rubber®
Thickness
0.25"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WG030514
Zoro #
G4077523
UPC #
847029012740
Country of Origin
United States

Dimensions

Overall Width
36 in
Overall Length
60 in
Size
36 in x 60 in
Thickness
0.25"

Details

Item
Scraper Mat
Color
Brown
Backing Material
Rubber®
Weight
8 lbs
Application
Indoor
Mat Shape
Rectangular
Standards
NFSI Certified
Backing Type
Textured
Backing Material and Surface Material
Polypropylene
Surface Design
Wiper Mat

Description

Guardian WaterGuard Indoor/Outdoor Scraper Mat, 36 x 60, Brown

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.