Full Body Harness, Vest Style, M/L
Mfr # 21034
Zoro # G2638181
product price: $280.99
/ea
Free Shipping & Returns
Key Features
Harness Sizing
M/L
Harness Style
Vest
Harness Application
Construction
Series
Cyclone
Harness Color
Black/Yellow
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
21034
Zoro #
G2638181
UPC #
672421210346
Country of Origin
China
Details
Item
Full Body Harness
Harness Sizing
M/L
Harness Style
Vest
Harness Application
Construction
Series
Cyclone
Harness Color
Black/Yellow
Weight Capacity
420 lb
Includes Padding
Yes
Leg Strap Buckles
QC Legs
Chest Strap Buckles
QC Chest
Webbing Material
Polyester and nylon
Description
Cyclone Construction Harness Bk/Ylw,M/L, Specialty Working Conditions Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.