Zoro Homepage

Full Body Harness, Vest Style, M/L

  • Mfr # 21046

  • Zoro # G2638172


product price: $228.99
/ea
Free Shipping & Returns

Key Features

Harness Sizing
M/L
Harness Style
Vest
Series
Cyclone
Harness Color
Black/Yellow
Webbing Material
Polyester and nylon
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
21046
Zoro #
G2638172
UPC #
672421210469
Country of Origin
China

Details

Item
Full Body Harness
Harness Sizing
M/L
Harness Style
Vest
Series
Cyclone
Harness Color
Black/Yellow
Webbing Material
Polyester and nylon
Weight Capacity
420 lb
Chest Strap Buckles
QC Chest
Standards
ANSI Z359.1-07, ANSI A10.32-12, OSHA 1926 Subpart M, OSHA 1910
Leg Strap Buckles
QC Legs
Includes Padding
Yes

Description

Cyclone Harness,Bk/Ylw,M/L, Specialty Working Conditions Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.