Zoro Homepage

Gate for Guardrail System, 24 In.

  • Mfr # 15110

  • Zoro # G8525754


product price: $302.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
For Use With
Guardrails
Color
Yellow
Construction
Steel
Standards
OSHA and ANSI
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
15110
Zoro #
G8525754
UPC #
672421151106
Country of Origin
China

Details

Item
Guardrail Gate
Material
Steel
For Use With
Guardrails
Color
Yellow
Construction
Steel
Standards
OSHA and ANSI
Guardrail Material
Yellow Steel
Gate Material
Steel

Description

Guardrail Gate, Gate Material Steel, Color Yellow, Standards OSHA and ANSI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.