Zoro Homepage

Guardian, Safety Glasses, Scratch Resistant, Smoke Lens, Smoke Frame, Frameless

  • Mfr # 25G88HS

  • Zoro # G3818281


product price: $3.69
/ea
Sold in multiples of 2 for $7.38

Key Features

Lens Color
Smoke
Frame Type
Frameless
Frame Color
Smoke
Lens Coating
Scratch Resistant
Lens Material
Polycarbonate
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
25G88HS
Zoro #
G3818281
UPC #
875577004009
Country of Origin
China

Dimensions

Eyewear Size
Universal

Details

Item
Safety Glasses
Lens Color
Smoke
Frame Type
Frameless
Frame Color
Smoke
Lens Coating
Scratch Resistant
Lens Material
Polycarbonate
Frame Material
Polycarbonate
Foam Lined
No
Frame Style
OTG
Series
Guardian
Standards
ANSI Z87.1-2003
Metal Detectable
No
Includes
Polybag
UV Protection
99.99% UVA/UVB
Photochromatic Lens
No
Gender
Unisex
ANSI Dust/Splash Rating
Not Rated
X-Ray Detectable
No
Arm Color
Black
Arm Tip Type
Flexible Polycarbonate
Includes Polarized Lens Coating
No

Description

Safety Glasses, Gender Unisex, Lens Color Smoke, Polarized Lens No, Lens Coating Scratch Resistant, No Foam Lined, Eyewear Frame Design OTG, Eyewear Frame Style Frameless, Frame Color Smoke, Eyewear Size Universal, Frame Material Polycarbonate, Lens Material Polycarbonate, Temple Color Black, Temple Style Flexible Polycarbonate, Photochromatic Lens No, Metal Detectable No, X-Ray Detectable No, UV Protection 99.99 Percent UVA/UVB, Includes Polybag, Standards ANSI Z87.1-2003

Restrictions

WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.