Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Guardrail Post Stair Mount, Yellow, Welded Steel, 10 in Length

  • Mfr # 61141

  • Zoro # G8172175


product price: $51.19
/ea

Key Features

Material
Welded Steel
Length
10 in
For Use With
Wooden Stairs, Concrete 20,000 psi or Stronger
Width
6 in
Overall Length
10 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
61141
Zoro #
G8172175
UPC #
672421611419
Country of Origin
China

Dimensions

Length
10 in
Width
6 in
Overall Length
10 in
Overall Height
6 1/4 in
Overall Width
6 in
Mounting Dimension
6-1/2 x 4-1/2 in On Center
Mounting Dimension (Maximum)
6 1/2 in
Mounting Dimension (Minimum)
4 1/2 in

Details

Item
Guardrail Post Stair Mount
Material
Welded Steel
For Use With
Wooden Stairs, Concrete 20,000 psi or Stronger
Color
Yellow
Construction
Welded Steel
Mounting Type
Permanent
Standards
OSHA 1926.502(B)(3), ANSI A10, ANSI Z359
Guardrail Material
Yellow Welded Steel

Description

Guardrail Post Stair Mount, Color Yellow, For Use With Wooden Stairs, Concrete 20,000 psi or Stronger, Material Steel, Overall Height 6 1/4 in, Overall Length 10 in, Overall Width 6 in, Standards OSHA 1926.502(B)(3), ANSI A10, ANSI Z359, Mounting Dimension (Maximum) 6 1/2 in, Mounting Dimension (Minimum) 4 1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.