Zoro Homepage

Guardrail Receiver, 5-3/4 In. H

  • Mfr # 15158

  • Zoro # G7870737


product price: $49.15
/ea

Key Features

Material
Welded Steel
For Use With
Guardrail Posts
Overall Height
5 3/4 in
Color
Yellow
Construction
Welded Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
15158
Zoro #
G7870737
UPC #
672421151588
Country of Origin
China

Dimensions

Overall Height
5 3/4 in
Mounting Dimension
4 x 4-3/4 in
Mounting Dimension (Minimum)
4 in
Mounting Dimension (Maximum)
4 3/4 in

Details

Item
Guardrail Receiver
Material
Welded Steel
For Use With
Guardrail Posts
Color
Yellow
Construction
Welded Steel
Mounting Type
Permanent
Standards
OSHA 1926.502(B)(3), ANSI A10, ANSI Z359
Guardrail Material
Yellow Welded Steel

Description

Guardrail Receiver, Color Yellow, For Use With Guardrail Posts, Material Steel, Overall Height 5 3/4 in, Standards OSHA 1926.502(B)(3), ANSI A10, ANSI Z359, Mounting Dimension (Maximum) 4 3/4 in, Mounting Dimension (Minimum) 4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.