Cable Protector, 2-1/4 in H, 3 ft L, 15-3/4 in W, 1 Channel, Polyurethane, Gray

  • Mfr # CP-1F-36

  • Zoro # G701059625


product price:  $236.99
/ea
Free Shipping & Returns

Key Features

Height
2-1/4 in
Length
3 ft
Width
15-3/4 in
Load Capacity
500 lb
Number of Channels
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CP-1F-36
Zoro #
G701059625
UPC #
847821013044
Country of Origin
United States

Dimensions

Height
2-1/4 in
Length
3 ft
Width
15-3/4 in
Max. Cable Dia.
7/8 in
Channel Width
7/8 in
Channel Height
7/8 in
Cable Protector Channel Height
7/8 in
Cable Protector Height
2 1/4 in

Details

Item
Cable Protector
Load Capacity
500 lb
Number of Channels
1
Material
Polyurethane
Color
Gray
Style
Drop Over
Includes
(1) Channel
Weight
3 lb
Cable Feed Style
Lay Under
Texture
Smooth
ADA Compliant
No

Description

Cable Protector, Number of Channels 1, Cable Feed Style Lay Under, Channel Height 7/8 in, Channel Width 7/8 in, Load Capacity 500 lb, Material Polyurethane, Style Drop Over, Color Gray, Max. Cable Dia. 7/8 in, Height 2 1/4 in, Length 3 ft, Width 15 3/4 in, ADA Compliant No, Texture Smooth, Weight 3 lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.