Zoro Homepage

Lifeline Kit, 60 ft., Silver

  • Mfr # 15045

  • Zoro # G7954423


product price: $1,009.99
/ea
Free Shipping & Returns

Key Features

Standards
OSHA & ANSI
For Use With
Full Body Harness
Harness Hook Gate Opening
2"
Tensile Strength
14400 lb.
Number of Legs
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
15045
Zoro #
G7954423
UPC #
672421150451
Country of Origin
China

Dimensions

Cable Dia.
3/8"
Length
60 ft.

Details

Item
Lifeline Kit
Standards
OSHA & ANSI
For Use With
Full Body Harness
Harness Hook Gate Opening
2"
Tensile Strength
14400 lb.
Number of Legs
2
Visual Load Indicator
No
Locking Harness Connection Hook Type
5k Snap Hook
Locking Anchorage Connection Hook Type
Without Anchorage Connector
Color
Silver

Description

Absorbinator Lifeline Kit, Over 60', Standards OSHA & ANSI, Tensile Strength 14,400 lb, For Use With Full Body Harness and Shock-Absorbing Lanyard

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.