Lifeline Kit, 60 ft., Silver
Mfr # 15074
Zoro # G8004805
product price: $1,169.99
/ea
Free Shipping & Returns
Key Features
Standards
OSHA & ANSI
Cable Dia.
3/8"
Number of Legs
2
Harness Hook Gate Opening
2"
For Use With
Full Body Harness
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
15074
Zoro #
G8004805
UPC #
672421150741
Country of Origin
China
Dimensions
Cable Dia.
3/8"
Length
60 ft.
Details
Item
Lifeline Kit
Standards
OSHA & ANSI
Number of Legs
2
Harness Hook Gate Opening
2"
For Use With
Full Body Harness
Locking Harness Connection Hook Type
5k Snap Hook
Visual Load Indicator
No
Color
Silver
Tensile Strength
14400 lb.
Locking Anchorage Connection Hook Type
Without Anchorage Connector
Description
Kit,Column or Ceiling Mount,Under 60 ft., Standards OSHA & ANSI, Tensile Strength 14,400 lb, For Use With Full Body Harness and Shock-Absorbing Lanyard
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.