Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Lifeline Kit, 60 ft., Silver

  • Mfr # 15075

  • Zoro # G8346283


product price: $1,169.99
/ea
Free Shipping & Returns

Key Features

Standards
OSHA & ANSI
Color
Silver
Cable Dia.
3/8"
Locking Anchorage Connection Hook Type
Without Anchorage Connector
Harness Hook Gate Opening
2"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
15075
Zoro #
G8346283
UPC #
672421150758
Country of Origin
China

Dimensions

Cable Dia.
3/8"
Length
60 ft.

Details

Item
Lifeline Kit
Standards
OSHA & ANSI
Color
Silver
Locking Anchorage Connection Hook Type
Without Anchorage Connector
Harness Hook Gate Opening
2"
Visual Load Indicator
No
Locking Harness Connection Hook Type
5k Snap Hook
For Use With
Full Body Harness
Number of Legs
2
Tensile Strength
14400 lb.

Description

Kit,Column or Ceiling Mount, Over 60 ft., Standards OSHA & ANSI, Tensile Strength 14,400 lb, For Use With Full Body Harness and Shock-Absorbing Lanyard

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.