Mat, Scraper, Parqt, 3FtX5Ft
Mfr # PARQUET3X5
Zoro # G0061131
product price: $76.79
/ea
Free Shipping & Returns
Key Features
Color
Black
Material
Rubber
Style
Rectangular
Thickness
0.5"
Application
Outdoor
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PARQUET3X5
Zoro #
G0061131
UPC #
847029017905
Country of Origin
India
Dimensions
Thickness
0.5"
Width (In.)
36"
Length (In.)
60"
Details
Item
Parquet Wiper Scraper Mat
Color
Black
Material
Rubber
Style
Rectangular
Application
Outdoor
Description
Parquet Wiper Scraper Mat
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.