Zoro Homepage

Parapet Anchor System, 28 In. L

  • Mfr # 15171

  • Zoro # G8537164


product price: $525.99
/ea
Free Shipping & Returns

Key Features

Material
Zinc Coated Steel
Length
28 in
For Use With
Shock Absorbing Lanyards, Retractables and Guardrail Posts (Sold Separately)
Overall Length
28 in
Overall Height
5 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
15171
Zoro #
G8537164
UPC #
672421151717
Country of Origin
China

Dimensions

Length
28 in
Overall Length
28 in
Overall Height
5 1/2 in
Mounting Dimension
0 to 12-3/4 in
Mounting Dimension (Maximum)
12 3/4 in

Details

Item
Parapet Anchor System
Material
Zinc Coated Steel
For Use With
Shock Absorbing Lanyards, Retractables and Guardrail Posts (Sold Separately)
Color
Gray
Includes
Integrated Safety Pin
Construction
Zinc Coated Steel
Mounting Type
Permanent
Standards
OSHA 1926.502(B)(3), ANSI A10, ANSI Z359
Guardrail Material
Gray Zinc Coated Steel

Description

Parapet Anchor System, Color Gray, For Use With Shock Absorbing Lanyards, Retractables and Guardrail Posts (Sold Separately), Includes Integrated Safety Pin, Material Steel, Overall Height 5 1/2 in, Overall Length 28 in, Standards OSHA 1926.502(B)(3), ANSI A10, ANSI Z359, Mounting Dimension (Maximum) 12 3/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.