Plate Anchor, 15 1/2 in Length, 310 lb Weigth Capacity, 5,000 lb Tensile Strength
Mfr # 00691
Zoro # G8448894
product price:Â $323.99
/ea
Free Shipping & Returns
Key Features
Standards
ANSI Z359.1, OSHA 1926.502
Length
15 1/2 in
Weight Capacity
310 lb
Tensile Strength
5,000 lb
Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
00691
Zoro #
G8448894
UPC #
-
Country of Origin
United States
Dimensions
Length
15 1/2 in
Depth
2 3/4 in
Width
15 1/2 in
Details
Item
Plate Anchor
Standards
ANSI Z359.1, OSHA 1926.502
Weight Capacity
310 lb
Tensile Strength
5,000 lb
Material
Steel
For Use With
or Lanyard and Full Body Harness, Self Retracting Lifeline
Hook Max. Opening
1 3/4 in
Includes
Four-Way Plate Anchor, Instruction Manual
Description
Plate Anchor, Weight Capacity 310 lb, Tensile Strength 5,000 lb, Width 15 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.