Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Rain Pants, Nylon, Green, Size L

  • Mfr # 967 OD LRG REG

  • Zoro # G307052303


product price: $66.89
/ea

Key Features

Material
Nylon
Fabric Weight
3.1
Standards
ANSI/ISEA 107
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
967 OD LRG REG
Zoro #
G307052303
UPC #
-
Country of Origin
United States

Dimensions

Size
L

Details

Item
Rain Pants
Color
Green
Material
Nylon
Fabric Weight
3.1
Standards
ANSI/ISEA 107

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.