Zoro Homepage

Rain Pants, Nylon, Yellow, Size XL

  • Mfr # 967 Y XLG REG

  • Zoro # G407052159


product price: $66.89
/ea

Key Features

Material
Nylon
Fabric Weight
2.8
Standards
ANSI/ISEA 107
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
967 Y XLG REG
Zoro #
G407052159
UPC #
-
Country of Origin
United States

Dimensions

Size
XL

Details

Item
Rain Pants
Color
Yellow
Material
Nylon
Fabric Weight
2.8
Standards
ANSI/ISEA 107

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.