Rescue and Descent System, 310 lb., Steel
Mfr # 20001
Zoro # G9941592
product price: $3,216.99
/eaKey Features
Weight Capacity
310 lb
Hardware Material
Steel
Length
50 ft
Tensile Strength
5,000 lb
Includes
Tripod, Three-Way SRL and Bag
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
20001
Zoro #
G9941592
UPC #
672421200019
Country of Origin
China
Dimensions
Length
50 ft
Cable Dia.
3/16 in
Details
Item
Rescue and Descent System
Weight Capacity
310 lb
Hardware Material
Steel
Tensile Strength
5,000 lb
Includes
Tripod, Three-Way SRL and Bag
Standards
ANSI Z359.1, OSHA 1926.502
Line Material
Galvanized Steel
Harness Hook Gate Opening
1 in
Locking Harness Connection Hook Type
Double Locking Snap Hook
Color
Yellow
Locking Anchorage Connection Hook Type
Screw Link
Description
Rescue and Descent System, Color Yellow, Weight Capacity 310 lb, Standards ANSI Z359.1, OSHA 1926.502, Line Material Galvanized Steel, Includes Tripod, Three-Way SRL and Bag, Hardware Material Steel, Tensile Strength 5,000 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.