Rope Anchor, 9 1/2 in Length, 420 lb Weigth Capacity, 5,000 lb Tensile Strength
Mfr # 01300
Zoro # G9169447
product price:Â $56.99
/eaKey Features
Standards
OSHA 1910, OSHA 1926 Subpart M, ANSI Z359.1-07, ANSI A10.32-12
Length
9 1/2 in
Weight Capacity
420 lb
Tensile Strength
5,000 lb
Material
Aluminum
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
01300
Zoro #
G9169447
UPC #
672421013008
Country of Origin
Taiwan, Province of China
Dimensions
Length
9 1/2 in
Width
1 1/2 in
Depth
1/4 in
Details
Item
Rope Anchor
Standards
OSHA 1910, OSHA 1926 Subpart M, ANSI Z359.1-07, ANSI A10.32-12
Weight Capacity
420 lb
Tensile Strength
5,000 lb
Material
Aluminum
For Use With
5/8 in dia Vertical Lifeline
Description
Rope Anchor, Length 9 1/2 in, For Use With 5/8 in dia Vertical Lifeline, Standards OSHA 1910, OSHA 1926 Subpart M, ANSI Z359.1-07, ANSI A10.32-12, Weight Capacity 420 lb, Tensile Strength 5,000 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.