Shop GUARDIAN
Create Account
Safe Step Anti-Fatigue Mat, Black - 2 x 3 ft.
- Mfr # 24020303BLK
- Zoro # G224191901
product price:Â
$
67.85
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 24020303BLK
- Zoro #
- G224191901
- UPC #
- -
- Country of Origin
- China
Description
The Safe Step Anti-Fatigue mat is the perfect mat for any indoor industrial environment. Built with a durable vinyl top layer and a flexible vinyl foam bottom layer, the Safe Step mat will help reduce fatigue and increase productivity. The durable vinyl construction is chemical and puncture resistant ensuring it will stand up to any challenge. Features Guardian Safe Step Anti-Fatigue Mat. 100% Vinyl Mat. Specifications Color: Black. Materials: Solid Vinyl. Shape: Rectangular. Mat Type: Anti-Fatigue Mat. Application: Indoor. Thickness: 1/2 in. Size: 2' W x 3' L. Weight: 10 lbs.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.