Skylight Protection System
Mfr # 70025
Zoro # G8188905
product price: $947.99
/ea
Free Shipping & Returns
Key Features
For Use With
Skylight
Width
120 in
Color
Black
Construction
Nylon
Standards
OSHA and ANSI
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
70025
Zoro #
G8188905
UPC #
672421700250
Country of Origin
Austria
Dimensions
Length
10 ft
Width
120 in
Details
Item
Mobile Skylight Protection System
For Use With
Skylight
Color
Black
Construction
Nylon
Standards
OSHA and ANSI
Description
Mobile Skylight Protection System, Color Black, Length 10 ft, Width 120 in, Standards OSHA and ANSI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.