Stamped Steel Warning Flag, 11-1/2 In. H
Mfr # 15038
Zoro # G7620742
product price: $15.39
/eaKey Features
For Use With
Mfr. No. 15039
Width
9 in
Overall Height
11 1/2 in
Color
Yellow
Construction
Stamped Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
15038
Zoro #
G7620742
UPC #
672421150383
Country of Origin
China
Dimensions
Width
9 in
Overall Height
11 1/2 in
Mounting Dimension
6-1/2 in On Center
Details
Item
Stamped Steel Warning Flag
For Use With
Mfr. No. 15039
Color
Yellow
Construction
Stamped Steel
Mounting Type
Permanent
Standards
OSHA 1926.502(B)(3), ANSI A10, ANSI Z359
Description
Stamped Steel Warning Flag, Color Yellow, For Use With Mfr. No. 15039, Mounting Type Permanent, Overall Height 11 1/2 in, Standards OSHA 1926.502(B)(3), ANSI A10, ANSI Z359
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.