Guardian Gear TP814 04 17 2-Way Coupler 4 In Black

  • Mfr # TP814 04 17

  • Zoro # G004172366


product price:  $20.35
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TP814 04 17
Zoro #
G004172366
UPC #
721343404170
Country of Origin
China

Description

Our Guardian Gear Nylon Brites 2-Way Couplers allow you to walk two dogs using just one lead. Couplers are made of durable nylon, with nickel-plated swivel clips. Made of high-quality, durable nylon with heavy-duty swivel snaps in bright, fashionable colors. Packaged for retail. All Guardian Gear Couplers are guaranteed for life.

  • 4 in. coupler is designed for small breeds
  • 12 in. coupler is for medium to large breeds
  • 24 in. coupler is ideal for the largest breeds
  • Size - 4 in.
  • Color - Black

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.