Guardian Gear ZA6223 14 17 Excursion Harness 15-19 In Black

  • Mfr # ZA6223 14 17

  • Zoro # G603740812


product price:  $46.99
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ZA6223 14 17
Zoro #
G603740812
UPC #
721343610960
Country of Origin
China

Description

Our durable Guardian Gear® Excursion Pet Harness is a rugged option for pets of all sizes and breeds. This multi-purpose harness has an easy-grab handle to help control excited pets. Each Guardian Gear® Excursion Harness is packaged in a 4-color box for easy retail display.

  • Reflective strip above the D-ring
  • Durable shell has a lined and padded interior for added comfort
  • Material - 100% Polyester
  • Size - Small - 15 - 19 in.
  • Color - Black
Sizing Guide

Measure girth around the broadest part of the chest.

Standard Breed Recommendations - Cavalier King Charles Spaniel, Jack Russell Terrier, Miniature Pinscher

Directions For Use
  • Unfasten the plastic buckle on the chest strap.
  • Fit the neck strap over the dogs head and rest the harness between dog’s shoulders and center back.
  • Adjust the slide on the chest strap and then fasten the buckle leaving enough space for 2 fingers to slide between harness and dog.
  • Then adjust the slide on the neck strap so the harness is secure.

Care - Machine wash in cold water on gentle cycle. Line dry.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.