Aluminum Casting Ringdown Telephone, Armored Cord, Wall Mount, Gray
Mfr # ACR-41-V
Zoro # G8469334
product price: $2,377.99
/ea
Free Shipping & Returns
Key Features
Color
Gray
Features
Spring Loaded Door and Magnetic Latch
Volume Control
Yes
Number of Lines
1
Mount (Type)
Wall
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ACR-41-V
Zoro #
G8469334
UPC #
-
Country of Origin
Canada
Dimensions
Cord Length
18 in
Manufacturer Warranty Length
5 yr
Overall Depth
6 in
Overall Height
15 3/8 in
Overall Width
9 1/4 in
Details
Item
Aluminum Casting Ringdown Telephone
Color
Gray
Features
Spring Loaded Door and Magnetic Latch
Volume Control
Yes
Number of Lines
1
Mount (Type)
Wall
Network Protocol
VoIP
Requires
Phone Line/Setup
Enclosure Type
Aluminum
Cord Type
Armored
Standards
FCC Part 15 Class A, IEC 61000-6-2:2005, Industry Canada ICES-003 Class A
Network Interface
10/100 mbps
Includes Enclosure
Yes
Enclosure Material
Aluminum
Indoor/Outdoor Usage
Outdoor
Resistance Properties
Corrosion Resistant
Description
Aluminum Casting Ringdown Telephone, Overall Depth 6 in, Overall Height 15 3/8 in, Overall Width 9 1/4 in, Volume Control Yes, Indoor/Outdoor Usage Outdoor, Standards FCC Part 15 Class A, IEC 61000-6-2:2005, Industry Canada ICES-003 Class A, Number of Lines 1, Cord Length 18 in, Mounting Location Wall, Enclosure Material Aluminum, Includes Enclosure Yes, Color Gray, Network Interface 10/100 mbps, Network Protocol VoIP, Resistance Properties Corrosion Resistant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.