Zoro Homepage

Aluminum Casting Ringdown Telephone, Curly Cord, Wall Mount, Gray

  • Mfr # ACR-11

  • Zoro # G8399517


product price: $1,410.99
/ea
Free Shipping & Returns

Key Features

Color
Gray
Features
Spring Loaded Door and Magnetic Latch
Volume Control
Yes
Number of Lines
1
Requires
Phone Line
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ACR-11
Zoro #
G8399517
UPC #
-
Country of Origin
Canada

Dimensions

Cord Length
6 ft
Overall Width
9 1/4 in
Manufacturer Warranty Length
5 yr
Overall Depth
6 in
Overall Height
15 3/8 in

Details

Item
Aluminum Casting Ringdown Telephone
Color
Gray
Features
Spring Loaded Door and Magnetic Latch
Volume Control
Yes
Number of Lines
1
Requires
Phone Line
Cord Type
Curly
Enclosure Type
Aluminum
Mount (Type)
Wall
Standards
FCC TCB, Industry Canada TCA-10126721A
Network Interface
10/100 mbps
Network Protocol
PSTN
Maximum Operating Temperature
176 Degrees F
Minimum Operating Temperature
-76 Degrees F
Indoor/Outdoor Usage
Outdoor
Resistance Properties
Corrosion Resistant
Includes Enclosure
Yes
Enclosure Material
Aluminum

Description

Aluminum Casting Ringdown Telephone, Overall Depth 6 in, Overall Height 15 3/8 in, Overall Width 9 1/4 in, Volume Control Yes, Indoor/Outdoor Usage Outdoor, Standards FCC TCB, Industry Canada TCA-10126721A, Number of Lines 1, Cord Length 6 ft, Mounting Location Wall, Enclosure Material Aluminum, Includes Enclosure Yes, Maximum Operating Temperature 176 Degrees F, Minimum Operating Temperature -76 Degrees F, Color Gray, Network Interface 10/100 mbps, Network Protocol PSTN

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.