Zoro Homepage

Aluminum Casting Ringdown Telephone, VoIP, Wall Mount, Gray

  • Mfr # ACR-11-V

  • Zoro # G8278557


product price: $2,396.99
/ea
Free Shipping & Returns

Key Features

Color
Gray
Features
Spring Loaded Door and Magnetic Latch
Volume Control
Yes
Number of Lines
1
Mount (Type)
Wall
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ACR-11-V
Zoro #
G8278557
UPC #
-
Country of Origin
Canada

Dimensions

Cord Length
6 ft
Overall Height
15 3/8 in
Overall Depth
6 in
Manufacturer Warranty Length
5 yr
Overall Width
9 1/4 in

Details

Item
Aluminum Casting Ringdown Telephone
Color
Gray
Features
Spring Loaded Door and Magnetic Latch
Volume Control
Yes
Number of Lines
1
Mount (Type)
Wall
Cord Type
Curly
Requires
Phone Line/Setup
Network Protocol
VoIP
Enclosure Type
Aluminum
Network Interface
10/100 mbps
Standards
FCC Part 15 Class A, IEC 61000-6-2:2005, Industry Canada ICES-003 Class A
Minimum Operating Temperature
-22 Degrees F
Resistance Properties
Corrosion Resistant
Maximum Operating Temperature
140 Degrees F
Enclosure Material
Aluminum
Includes Enclosure
Yes
Indoor/Outdoor Usage
Outdoor

Description

Aluminum Casting Ringdown Telephone, Overall Depth 6 in, Overall Height 15 3/8 in, Overall Width 9 1/4 in, Volume Control Yes, Indoor/Outdoor Usage Outdoor, Standards FCC Part 15 Class A, IEC 61000-6-2:2005, Industry Canada ICES-003 Class A, Number of Lines 1, Cord Length 6 ft, Mounting Location Wall, Enclosure Material Aluminum, Includes Enclosure Yes, Maximum Operating Temperature 140 Degrees F, Minimum Operating Temperature -22 Degrees F, Color Gray, Network Interface 10/100 mbps

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.