Aluminum Casting Telephone, Curly Cord, Wall Mount, Gray
Mfr # ACT-30
Zoro # G7817171
product price: $1,397.99
/ea
Free Shipping & Returns
Key Features
Color
Gray
Features
Spring Loaded Door and Magnetic Latch
Volume Control
Yes
Number of Lines
1
Includes
Metal Keypad
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ACT-30
Zoro #
G7817171
UPC #
-
Country of Origin
Canada
Dimensions
Cord Length
6 ft
Overall Depth
5 7/8 in
Overall Width
9 1/4 in
Manufacturer Warranty Length
5 yr
Overall Height
15 3/8 in
Details
Item
Aluminum Casting Telephone
Color
Gray
Features
Spring Loaded Door and Magnetic Latch
Volume Control
Yes
Number of Lines
1
Includes
Metal Keypad
Mount (Type)
Wall
Cord Type
Curly
Requires
Phone Line
Standards
FCC TCB, Industry Canada TCA-10126721A
Network Interface
10/100 mbps
Includes Enclosure
Yes
Enclosure Material
Aluminum
Maximum Operating Temperature
176 Degrees F
Resistance Properties
Corrosion Resistant
Minimum Operating Temperature
-76 Degrees F
Indoor/Outdoor Usage
Outdoor
Description
Aluminum Casting Telephone, Overall Depth 5 7/8 in, Overall Height 15 3/8 in, Overall Width 9 1/4 in, Volume Control Yes, Indoor/Outdoor Usage Outdoor, Standards FCC TCB, Industry Canada TCA-10126721A, Number of Lines 1, Cord Length 6 ft, Mounting Location Wall, Enclosure Material Aluminum, Includes Enclosure Yes, Maximum Operating Temperature 176 Degrees F, Minimum Operating Temperature -76 Degrees F, Color Gray, Network Interface 10/100 mbps, Resistance Properties Corrosion Resistant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.