Aluminum Casting Telephone, VoIP, Wall Mount, Gray
Mfr # ACT-30-V
Zoro # G7939802
product price: $2,299.99
/ea
Free Shipping & Returns
Key Features
Color
Gray
Features
Spring Loaded Door and Magnetic Latch
Volume Control
Yes
Number of Lines
1
Includes
Metal Keypad
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ACT-30-V
Zoro #
G7939802
UPC #
-
Country of Origin
Canada
Dimensions
Cord Length
6 ft
Overall Depth
5 7/8 in
Overall Width
9 1/4 in
Overall Height
15 3/8 in
Manufacturer Warranty Length
5 yr
Details
Item
Aluminum Casting Telephone
Color
Gray
Features
Spring Loaded Door and Magnetic Latch
Volume Control
Yes
Number of Lines
1
Includes
Metal Keypad
Cord Type
Curly
Mount (Type)
Wall
Requires
Phone Line/Setup
Enclosure Type
Aluminum
Network Protocol
VoIP
Network Interface
10/100 mbps
Standards
FCC Part 15 Class A, IEC 61000-6-2:2005, Industry Canada ICES-003 Class A
Enclosure Material
Aluminum
Minimum Operating Temperature
-22 Degrees F
Includes Enclosure
Yes
Resistance Properties
Corrosion Resistant
Maximum Operating Temperature
140 Degrees F
Indoor/Outdoor Usage
Outdoor
Description
Aluminum Casting Telephone, Overall Depth 5 7/8 in, Overall Height 15 3/8 in, Overall Width 9 1/4 in, Volume Control Yes, Indoor/Outdoor Usage Outdoor, Standards FCC Part 15 Class A, IEC 61000-6-2:2005, Industry Canada ICES-003 Class A, Number of Lines 1, Cord Length 6 ft, Mounting Location Wall, Enclosure Material Aluminum, Includes Enclosure Yes, Maximum Operating Temperature 140 Degrees F, Minimum Operating Temperature -22 Degrees F, Color Gray, Network Interface 10/100 mbps
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.