Compact Steel Ringdown Telephone
Mfr # SCR-11-V
Zoro # G7806416
product price: $2,114.99
/ea
Free Shipping & Returns
Key Features
Color
Gray
Features
Electret Noise Reducing Microphone
Volume Control
Yes
Number of Lines
1
Mount (Type)
Wall
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SCR-11-V
Zoro #
G7806416
UPC #
-
Country of Origin
Canada
Dimensions
Overall Height
9 in
Manufacturer Warranty Length
1 yr
Overall Depth
2 1/4 in
Overall Width
5 in
Details
Item
Compact Steel Ringdown Telephone
Color
Gray
Features
Electret Noise Reducing Microphone
Volume Control
Yes
Number of Lines
1
Mount (Type)
Wall
Requires
Phone Line/Setup
Cord Type
Curly
Enclosure Type
STEEL
Network Protocol
VoIP
Standards
FCC Part 15 Class A, IEC 61000-6-2:2005, Industry Canada ICES-003 Class A
Facility Type
Commercial
Indoor/Outdoor Usage
Indoor
Resistance Properties
Corrosion Resistant
Enclosure Material
Steel
Includes Enclosure
Yes
Maximum Operating Temperature
140 Degrees F
Minimum Operating Temperature
-22 Degrees F
Description
Compact Steel Ringdown Telephone, Overall Depth 2 1/4 in, Overall Height 9 in, Overall Width 5 in, Volume Control Yes, Indoor/Outdoor Usage Indoor, Standards FCC Part 15 Class A, IEC 61000-6-2:2005, Industry Canada ICES-003 Class A, Number of Lines 1, Mounting Location Wall, Enclosure Material Steel, Includes Enclosure Yes, Facility Type Commercial, Maximum Operating Temperature 140 Degrees F, Minimum Operating Temperature -22 Degrees F, Color Gray, Network Protocol VoIP
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.