Compact Steel Ringdown Telephone
Mfr # SCR-41
Zoro # G7849335
product price: $1,307.99
/ea
Free Shipping & Returns
Key Features
Color
Gray
Features
Electret Noise Reducing Microphone
Volume Control
Yes
Number of Lines
1
Cord Type
Armored
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SCR-41
Zoro #
G7849335
UPC #
-
Country of Origin
Canada
Dimensions
Manufacturer Warranty Length
1 yr
Overall Height
9 in
Overall Depth
2 1/4 in
Overall Width
5 in
Details
Item
Compact Steel Ringdown Telephone
Color
Gray
Features
Electret Noise Reducing Microphone
Volume Control
Yes
Number of Lines
1
Cord Type
Armored
Requires
Phone Line
Enclosure Type
STEEL
Mount (Type)
Wall
Standards
FCC TCB
Enclosure Rating
NEMA 3R
Facility Type
Commercial
Minimum Operating Temperature
-76 Degrees F
Enclosure Material
Steel
Resistance Properties
Corrosion Resistant
Includes Enclosure
Yes
Maximum Operating Temperature
176 Degrees F
Indoor/Outdoor Usage
Indoor
Description
Compact Steel Ringdown Telephone, Overall Depth 2 1/4 in, Overall Height 9 in, Overall Width 5 in, Volume Control Yes, Indoor/Outdoor Usage Indoor, Standards FCC TCB, Number of Lines 1, Mounting Location Wall, Enclosure Material Steel, Enclosure Rating NEMA 3R, Includes Enclosure Yes, Facility Type Commercial, Maximum Operating Temperature 176 Degrees F, Minimum Operating Temperature -76 Degrees F, Color Gray, Resistance Properties Corrosion Resistant, Features Electret Noise Reducing Microphone
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.