Compact Steel Telephone, Armored Cord
Mfr # SCT-40-V
Zoro # G8299417
product price: $2,349.99
/ea
Free Shipping & Returns
Key Features
Color
Gray
Features
Electronic Ringer
Volume Control
Yes
Number of Lines
1
Includes
Metal Keypad
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SCT-40-V
Zoro #
G8299417
UPC #
-
Country of Origin
Canada
Dimensions
Cord Length
36 ft
Overall Width
5 in
Overall Depth
2 1/4 in
Overall Height
9 in
Manufacturer Warranty Length
5 yr
Description
Compact Steel Telephone, Overall Depth 2 1/4 in, Overall Height 9 in, Overall Width 5 in, Volume Control Yes, Indoor/Outdoor Usage Indoor, Standards Class A, FCC Part 15, IEC 61000-6-2:2005, IIndustry Canada KES-003 Class A, Number of Handsets 1, Number of Lines 1, Cord Length 36 ft, Mounting Location Wall, Enclosure Material Steel, Enclosure Rating NEMA 3R, Includes Enclosure Yes, Maximum Operating Temperature 140 Degrees F, Minimum Operating Temperature -22 Degrees F, Color Gray
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.