Zoro Homepage

Compact Steel Telephone, Indoor, VoIP

  • Mfr # SCT-30-V

  • Zoro # G8318107


product price: $2,152.99
/ea
Free Shipping & Returns

Key Features

Color
Gray
Features
Electronic Ringer
Volume Control
Yes
Number of Lines
1
Includes
Metal Keypad
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SCT-30-V
Zoro #
G8318107
UPC #
-
Country of Origin
Canada

Dimensions

Cord Length
20 ft
Manufacturer Warranty Length
5 yr
Overall Height
9 in
Overall Depth
2 1/4 in
Overall Width
5 in

Details

Item
Compact Steel Telephone
Color
Gray
Features
Electronic Ringer
Volume Control
Yes
Number of Lines
1
Includes
Metal Keypad
Cord Type
Curly
Enclosure Type
STEEL
Network Protocol
VoIP
Mount (Type)
Wall
Requires
Phone Line/Setup
Enclosure Rating
NEMA 3R
Network Interface
10/100 mbps
Standards
Class A, FCC Part 15, IEC 61000-6-2:2005, IIndustry Canada KES-003 Class A
Number of Handsets
1
Maximum Operating Temperature
140 Degrees F
Indoor/Outdoor Usage
Indoor
Resistance Properties
Corrosion Resistant
Enclosure Material
Steel
Includes Enclosure
Yes
Minimum Operating Temperature
-22 Degrees F

Description

Compact Steel Telephone, Overall Depth 2 1/4 in, Overall Height 9 in, Overall Width 5 in, Volume Control Yes, Indoor/Outdoor Usage Indoor, Standards Class A, FCC Part 15, IEC 61000-6-2:2005, IIndustry Canada KES-003 Class A, Number of Handsets 1, Number of Lines 1, Cord Length 20 ft, Mounting Location Wall, Enclosure Material Steel, Enclosure Rating NEMA 3R, Includes Enclosure Yes, Maximum Operating Temperature 140 Degrees F, Minimum Operating Temperature -22 Degrees F, Color Gray

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.